Shop All Plasma Cutting Systems
Thermal Dynamics
ESAB Cutmaster A120 Plasma Cut System
Mfr # 1-1734-1
Zoro # G501733022
product price: $6,287.99
/ea
Free Shipping & Returns
$6,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 V, 230 V
- Series Cutmaster A120
- Features Automated Plasma System
- For Material Type Aluminum, Stainless Steel, Steel
- Cutting Configuration Beveling, Drag Cutting, Extended Reach Cutting, Fine Cutting, Gouging, Standard Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-1734-1
- Zoro # G501733022
- UPC # 699488003322
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Ground Cord Length | 25 ft |
Cutting Cable Length | 25 ft |
Power Cord Length | 10 ft |
Overall Width | 9.75 in |
Overall Depth | 26 in |
Overall Height | 13.5 in |
Description
Plasma Cutter, Cutting Configuration Beveling, Drag Cutting, Extended Reach Cutting, Fine Cutting, Gouging, Standard Cutting, Effective Input Current 208-230 VAC, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in, For Minimum Material Thickness 0.5 mm, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, Max. Input Current 118 A @ 230 V, 1 ph, Open Circuit Voltage 260 V DC, Phase Single-Phase, Plasma Cutter Model 1-1734-1, Maximum Output Current 120 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- MILLER ELECTRIC Nozzle, 500A, Bore 5/8 In (199618)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- Thermal Dynamics Plasma Cutting Systems