Shop All Plasma Cutting Systems
Thermal Dynamics
ESAB Cutmaster 58 Plasma Cut System
Mfr # 1-5830-1
Zoro # G201733025
product price: $2,601.99
/ea
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 V, 230 V, 460 V
- Series Cutmaster 58
- Ground Cord Length 20 ft
- Effective Input Current 208-230 VAC
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-5830-1
- Zoro # G201733025
- UPC # 699488025942
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Ground Cord Length | 20 ft |
Overall Width | 12 in |
Cutting Cable Length | 20 ft |
Overall Height | 15 in |
Power Cord Length | 10 ft |
Overall Depth | 24 in |
Description
Plasma Cutter, Cutting Configuration Drag Cutting, Fine Cutting, Gouging, Standard Cutting, Effective Input Current 208-230 VAC, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1 in, For Minimum Material Thickness 0.5 mm, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, 460 V, Max. Input Current 45 A @ 230 V, 1 ph, Open Circuit Voltage 260 V DC, Phase Three-Phase, Plasma Cutter Model 1-5830-1, Maximum Output Current 60 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH FibreMetal QuickLok Helmet Adapter Kit (FM4001)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- RADNOR Thread Proctector, Lincoln (RAD64007010)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- Thermal Dynamics Plasma Cutting Systems