Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, Plasma Cutting Application, PK5
Mfr # 9-8402
Zoro # G5986471
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Plasma Cutting Torch
- Amps 80
- Application Plasma Cutting
- Welding Processes Plasma Cutting
- For Plasma Torch Series PCH/M-102, PCH/M-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-8402
- Zoro # G5986471
- UPC # 699488718615
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Thermal Dynamics Plasma Cutting Torch |
Amps | 80 |
Application | Plasma Cutting |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | PCH/M-102, PCH/M-62 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Series | PCH/M-102, PCH/M-62 |
Compatible with Brand | Thermal Dynamics |
Maximum Current | 80 A |
Duty Rating | Standard |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PCH/M-102, PCH/M-62, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Thermal Dynamics Plasma Cutting Torch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 6 FT, W/INERT GAS FITTING (BDGH-ARG14-6)
- CHEMTRONICS Desoldering Wick, 25 ft., 3, Copper, Rosin (50-3-25)
- THERMAL DYNAMICS Start Cartridge, Use w/2CZF1 and 2CZF2 (9-8213)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- Thermal Dynamics Plasma Cutting Accessories