Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, Plasma Cutting, 40A, PK5
Mfr # 9-6542
Zoro # G5986517
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Plasma Cutting Torch
- Amps 40
- Application Plasma Cutting
- Maximum Current 40 A
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6542
- Zoro # G5986517
- UPC # 699488739979
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Thermal Dynamics Plasma Cutting Torch |
Amps | 40 |
Application | Plasma Cutting |
Maximum Current | 40 A |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | PCH/M-42 |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | PCH/M-42 |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PCH/M-42, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, For Use With Thermal Dynamics Plasma Cutting Torch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- AMERICAN TORCH TIP Nozzle Coarse Thd 5/8" Recess PK 2, Pk2 (24CT-62-R)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- HAKKO Nozzle, Hot Air, Single Jet, 2.5mm (A1124B)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 60A, PK5 (9-8210)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- Thermal Dynamics Plasma Cutting Accessories