Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, For ICE 25C/27C, PK5
Mfr # CS176655
Zoro # G0594867
product price: $56.99
/pk 5, $11.40/ea
$56.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE 25C, 27C
- Compatible with Brand Miller
- For Plasma Torch Series ICE 25C, ICE 27C
- Compatible with Series ICE 25C, ICE 27C
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # CS176655
- Zoro # G0594867
- UPC # 699488738040
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | ICE 25C, 27C |
Compatible with Brand | Miller |
For Plasma Torch Series | ICE 25C, ICE 27C |
Compatible with Series | ICE 25C, ICE 27C |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series ICE 25C, ICE 27C, Compatible with Brand Miller, Welding Processes Plasma Cutting, For Use With ICE 25C, 27C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- AMERICAN TORCH TIP Tig Torch Kit, 350 Amp (18-25-R)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- MILLER ELECTRIC Sc12-5 Torch Tip (SC12-5)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH75, PK5 (9-5708)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- Thermal Dynamics Plasma Cutting Accessories