Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode for 11G207, PK5
Mfr # 9-0096
Zoro # G4288645
product price: $62.15
/pk 5, $12.43/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Cutmaster 42, SL40
- Compatible with Model 7-0040
- For Plasma Torch Type Handheld
- Compatible with Brand Thermal Dynamics
- For Plasma Torch Series SL40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-0096
- Zoro # G4288645
- UPC # 699488011723
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Cutmaster 42, SL40 |
Compatible with Model | 7-0040 |
For Plasma Torch Type | Handheld |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Series | SL40 |
Duty Rating | Standard |
Maximum Current | 40 A |
For Plasma Cutter Model | 1-4200, 1-4200-7 |
Compatible with Series | SL40 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 1-4200, 1-4200-7, Compatible with Model 7-0040, Compatible with Series SL40, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, For Use With Cutmaster 42, SL40, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- WELD-AID LUBE-MATIC® 007040 Wire Kleener and Lubricant Liquid for Welding, 5 oz. (007040)
- FLAME ENGINEERING Torch Kit, Propane, 50,000 BTU (HT 1 1/2-10CR)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Plasma Cut Tip, 60A, For PCH51, PK5 (9-5631)
- THERMAL DYNAMICS Gas Distributor, Plasma Cutting, 100A (8-7508)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- Thermal Dynamics Plasma Cutting Accessories