Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 80A Characteristics, PK5
Mfr # 9-8407
Zoro # G5986465
product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Plasma Cutting Torch
- Amps 80
- Application Plasma Cutting
- For Plasma Torch Type Handheld, Machine
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8407
- Zoro # G5986465
- UPC # 699488724159
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Thermal Dynamics Plasma Cutting Torch |
Amps | 80 |
Application | Plasma Cutting |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Duty Rating | Extended |
Maximum Current | 80 A |
For Plasma Torch Series | PCH/M-102, PCH/M-62 |
Compatible with Series | PCH/M-102, PCH/M-62 |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Extended, Compatible with Series PCH/M-102, PCH/M-62, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Thermal Dynamics Plasma Cutting Torch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- PARKER TORCHOLOGY Tweco Style Nozzle Insulator (1320-1100) (P32)
- HARRIS Solder Kit, Lead Free, 1/2 oz Solder/Flux (SBSKPOP)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Stickout (169727)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 90-100 Amps (5-2556)
- THERMAL DYNAMICS Shield Cap Machine, 50 to 60 Amps (9-8238)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- Thermal Dynamics Plasma Cutting Accessories