Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 55 A, PK5
Mfr # 8-7502
Zoro # G3216254
product price: $107.99
/pk 5, $21.60/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-100XL, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80
- Amps 55
- Application for Cutting
- Welding Processes Plasma Cutting
- Compatible with Series PCH/M-75, PCH/M-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7502
- Zoro # G3216254
- UPC # 699488562881
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH/M-100XL, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80 |
Amps | 55 |
Application | for Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH/M-75, PCH/M-80 |
Compatible with Plasma Gas | Air, N2 (Nitrogen) |
Maximum Current | 55 A |
For Plasma Torch Series | PCH/M-75, PCH/M-80 |
Compatible with Brand | Randor |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PCH/M-75, PCH/M-80, Compatible with Brand Randor, Maximum Current 55 A, Compatible with Plasma Gas Air, N2 (Nitrogen), Welding Processes Plasma Cutting, For Use With PCH/M-100XL, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Halo Headgear Assembly (0700000809)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 100', Grade R (PW316-100)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331849)
- POWERWELD Auto-Darkening Cartridge, 2" x 4-1/4", Shade #11 (XG-HP11)
- THERMAL DYNAMICS Replacement Tip for 11G203, PK10 (9-6099)
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- MILLER ELECTRIC Collet Body, Copper, 0.040-1/8 In, PK2 (17CB20)
- Thermal Dynamics Plasma Cutting Accessories