Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 40 A, PK5
Mfr # 9-6506
Zoro # G2545322
product price: $90.69
/pk 5, $18.14/ea
Free Shipping & Returns
$90.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40
- Amps 40
- Features Copper Material
- Compatible with Brand Thermal Dynamics
- For Plasma Torch Type Handheld, Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6506
- Zoro # G2545322
- UPC # 699488544979
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40 |
Amps | 40 |
Features | Copper Material |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Type | Handheld, Machine |
For Plasma Torch Series | PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40 |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40 |
Maximum Current | 40 A |
Duty Rating | Standard |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, Features Copper Material, For Plasma Torch Type Handheld, Machine, For Use With PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Tip Solder Iron&Tin 8125 (8125)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- TWECO Conduit Liner, Series 44, Max 1/16 Wire (14401141)
- TURBOTORCH Torch, Cutting, H Series, No Ignitor (0386-0300)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- Thermal Dynamics Plasma Cutting Accessories