Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 40 A, PK5
Mfr # 9-6006
Zoro # G1095263
product price: $96.39
/pk 5, $19.28/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-10, PCH-20, PCH-25, PCH/M-28/35
- Amps 40
- For Plasma Torch Type Handheld
- For Plasma Torch Series PCH-10, PCH-20, PCH-25
- Compatible with Brand Thermal Dynamics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6006
- Zoro # G1095263
- UPC # 699488537575
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH-10, PCH-20, PCH-25, PCH/M-28/35 |
Amps | 40 |
For Plasma Torch Type | Handheld |
For Plasma Torch Series | PCH-10, PCH-20, PCH-25 |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | PCH-10, PCH-20, PCH-25 |
Welding Processes | Plasma Cutting |
Duty Rating | Standard |
Maximum Current | 40 A |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PCH-10, PCH-20, PCH-25, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, For Use With PCH-10, PCH-20, PCH-25, PCH/M-28/35, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dx116 Threadless Desolder Tiplet (T0051314699)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD WITH 4500V RESPIRATOR KIT (AP1K-A-4500V)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- WELLER Hotgas-Nozzlenq45320X320 (T0058736833N)
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL (8-7501)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- Thermal Dynamics Plasma Cutting Accessories