Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 30-60 A, Standard, PK5
Mfr # 9-5633
Zoro # G1682107
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-51
- Amps 30 to 60A, Standard
- Duty Rating Standard
- Welding Processes Plasma Cutting
- Maximum Current 30 A, 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-5633
- Zoro # G1682107
- UPC # 699488537759
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH/M-51 |
Amps | 30 to 60A, Standard |
Duty Rating | Standard |
Welding Processes | Plasma Cutting |
Maximum Current | 30 A, 60 A |
For Plasma Torch Series | PCH/M-51 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | PCH/M-51 |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PCH/M-51, Compatible with Brand Thermal Dynamics, Maximum Current 30 A, 60 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH/M-51, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Slug, Bag, PK5 (5535)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- BIG HORN 3/8 Inch Double Sided Rotary Spot Weld Cutter (19232)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 90-100 Amps (5-2556)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- Thermal Dynamics Plasma Cutting Accessories