Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 30-60 A, Knurled, PK5
Mfr # 9-5720
Zoro # G2108854
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-51
- Amps 30 to 60A, Knurled
- Welding Processes Plasma Cutting
- Compatible with Series PCH/M-51
- Duty Rating Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-5720
- Zoro # G2108854
- UPC # 699488537698
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH/M-51 |
Amps | 30 to 60A, Knurled |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH/M-51 |
Duty Rating | Standard |
For Plasma Torch Series | PCH/M-51 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Brand | Thermal Dynamics |
Maximum Current | 30 A, 60 A |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PCH/M-51, Compatible with Brand Thermal Dynamics, Maximum Current 30 A, 60 A, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH/M-51, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 10lb. Box (ER316L-094-10T)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- THERMAL DYNAMICS Plasma Gouging Tip, C Style, 60-100A, PK5 (9-8227)
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- Thermal Dynamics Plasma Cutting Accessories