Shop All Plasma Cutting Accessories
Thermal Dynamics
Electrode, 30-105 A, PK5
Mfr # 9-5619
Zoro # G0439941
product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-52, PCH/M-53
- Amps 30 to 105A
- Welding Processes Plasma Cutting
- Maximum Current 30 A, 105 A
- For Plasma Torch Series PCH/M-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-5619
- Zoro # G0439941
- UPC # 699488538237
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | PCH/M-52, PCH/M-53 |
Amps | 30 to 105A |
Welding Processes | Plasma Cutting |
Maximum Current | 30 A, 105 A |
For Plasma Torch Series | PCH/M-52 |
Compatible with Series | PCH/M-52 |
Compatible with Plasma Gas | Air |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Electrode, Compatible with Series PCH/M-52, Compatible with Brand Thermal Dynamics, Maximum Current 30 A, 105 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, For Use With PCH/M-52, PCH/M-53, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002707)
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- THERMAL DYNAMICS Gas Distributor, 40 A, For PCH-25/38 - M40 (9-6507)
- THERMAL DYNAMICS Shield Cup, 30-60 A, For PCH/M-51, PK5 (9-5630)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- FORNEY Plasma Cutting Electrode for Forney Plasma Cutter Machines (85755)
- Thermal Dynamics Plasma Cutting Accessories