Shop All Plasma Cutting Accessories
Thermal Dynamics
Drag Tip, 40A for 11G207, PK5
Mfr # 9-0093
Zoro # G4034536
product price: $22.29
/pk 5, $4.46/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutmaster 42, SL40
- Compatible with Manufacturer Part Number 1-4200, 1-4200-7 (CSA)
- For Plasma Cutter Model 1-4200, 1-4200-7
- Compatible with Model 7-0040
- Compatible with Brand Thermal Dynamics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-0093
- Zoro # G4034536
- UPC # 699488011716
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | Cutmaster 42, SL40 |
Compatible with Manufacturer Part Number | 1-4200, 1-4200-7 (CSA) |
For Plasma Cutter Model | 1-4200, 1-4200-7 |
Compatible with Model | 7-0040 |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Drag Tip Cutting |
Maximum Current | 40 A |
Compatible with Series | SL40 |
For Plasma Cutter Series | Cutmaster 42 |
For Plasma Torch Series | SL40 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Compatible Grainger Part Number | 11G207 |
Description
Tip, For Plasma Cutter Model 1-4200, 1-4200-7, For Plasma Cutter Series Cutmaster 42, Compatible with Model 7-0040, Compatible with Series SL40, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 11G207, Compatible with Manufacturer Part Number 1-4200, 1-4200-7 (CSA), Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, For Use With Cutmaster 42, SL40, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 2-W-J (0325-0085)
- WILSON Wilson Safety Stur-D Welding Screens (36335)
- LINCOLN ELECTRIC Liner, 5/64 - 3/32, 25 ft (KP45H-332-25)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH100, PK10 (8-7505)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- Thermal Dynamics Plasma Cutting Accessories