Shop All Plasma Cutting Accessories
Thermal Dynamics
Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2
Mfr # 9-8236
Zoro # G0845765
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Application Plasma Cutting
- Amps 70 to 100A
- Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8236
- Zoro # G0845765
- UPC # 699488768658
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield Cap |
For Use With | Torches 2CZF1 and 2CZF2 |
Application | Plasma Cutting |
Amps | 70 to 100A |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Type | Handheld |
Maximum Current | 100 A |
Cutting Configuration | Drag Shield Cutting |
Compatible with Brand | Thermal Dynamics |
Welding Processes | Plasma Cutting |
Compatible with Series | SL100, SL60 |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Shield Type | Drag Shield Cap |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Process | Plasma Cutting |
Description
Drag Shield Cap, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Preset Thermostat Kit, Type 1/5/15Oven (1257435)
- AMERICAN BEAUTY TOOLS Soldering Iron, 7.75in L, Black/Silver (3112-50)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #14 (MP4H14)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-300 Acetylene, 100 psi Oxygen/15 psi Fuel (HTP5)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- THERMAL DYNAMICS Shield Cup, 30-60 A, For PCH/M-51, PK5 (9-5630)
- THERMAL DYNAMICS Torch, Replacement, for 20 ft. QD Torch (4-5604)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907583)
- Thermal Dynamics Plasma Cutting Accessories