Shop All Plasma Cutting Accessories
Thermal Dynamics
Drag Shield Cap, 50-60A, For 2CZF1, 2CZF2
Mfr # 9-8235
Zoro # G0858146
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Application Plasma Cutting
- Amps 50 to 60A
- Compatible with Series SL100, SL60
- Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8235
- Zoro # G0858146
- UPC # 699488768641
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield Cap |
For Use With | Torches 2CZF1 and 2CZF2 |
Application | Plasma Cutting |
Amps | 50 to 60A |
Compatible with Series | SL100, SL60 |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Maximum Current | 60 A |
Shield Type | Drag Shield Cap |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Type | Handheld |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Drag Shield Cutting |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Drag Shield Cap, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- LINCOLN ELECTRIC LINCOLN ELECTRIC Flexible Gun Tube (KP3200-1)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH75, PK5 (9-5708)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- Thermal Dynamics Plasma Cutting Accessories