Shop All Plasma Cutting Systems
Thermal Dynamics
CUTMASTER 82 Plasma System
Mfr # 1-1130-1
Zoro # G4312874
product price: $3,673.99
/ea
Free Shipping & Returns
$3,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Output 80 A
- Input Voltage 208 V AC, 230 V AC
- Cutting Capacity (In.) 3/4-1-1/2
- Cable Length (Ft.) 20
- Series Cutmaster 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-1130-1
- Zoro # G4312874
- UPC # 699488001229
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 20 |
Overall Height (In.) | 15 in |
Overall Depth (In.) | 24 in |
Overall Width (In.) | 12 in |
Overall Width | 12 in |
Cutting Cable Length | 20 ft |
Overall Depth | 24 in |
Overall Height | 15 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 208-230/460V, 1/3 ph, 400V, 3 ph, 600V, 3 ph, For Material Type Mild Steel, Stainless, Aluminum, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 230 V AC, Max. Input Current 72 A @ 230V (Single-Phase), Open Circuit Voltage 300 V, 320 V, Phase Single-Phase, Plasma Cutter Model 1-1130-1, Maximum Output Current 80 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/16" dia., 36'' L, 1 lb. (S512511-G01)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- MAGNAFLUX Contrast Paint, WCP-2, Magnavis, Non-Fluorescent, 16 oz (01-2250-78)
- TEMPIL Temp. Indicator Stick, 212 deg F., PK10 (28310)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 40-Electrodes, 40-Shunts, 10-Cups, 2-Torch Roller Guides (AP80-92)
- Thermal Dynamics Plasma Cutting Systems