Shop All Plasma Cutting Systems
This Product is Discontinued
Thermal Dynamics
CUTMASTER 42 Plasma System (Discontinued)
Mfr # 1-4200
Zoro # G4315446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Output 27/40 A
- Input Voltage 120/230V
- Cutting Capacity (In.) 1/4-5/8
- Cable Length (Ft.) 15
- Series Cutmaster 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-4200
- Zoro # G4315446
- UPC # 699488013024
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 15 |
Overall Height (In.) | 9 in |
Overall Width (In.) | 7 in |
Overall Depth (In.) | 18.5 in |
Overall Depth | 18.5 in |
Overall Width | 7 in |
Overall Height | 9 in |
Cutting Cable Length | 15 ft |
Details
Item | Plasma Cutter |
Rated Output | 27/40 A |
Input Voltage | 120/230V |
Cutting Capacity (In.) | 1/4-5/8 |
Series | Cutmaster 42 |
Input (Amps) | 15/29A |
OCV | 300-320 |
Design | Light Weight With Carrying Handle |
Application | Construction, Fabrication, HVAC, Maintenance/Repair |
Duty Cycle | 40% At 40A At 230V |
PSI | 75 |
Includes | 15 ft Leads, 75 Degrees Hand Torch |
Description
Plasma Cutter, Input Voltage 120/230V, Cutting Cable Length 15 ft, Includes 15 ft. Leads, 75 Degrees Hand Torch, Overall Depth 18.5 in, Overall Height 9 in, Overall Width 7 in, Series Cutmaster 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.