Shop All Welding Accessories
Thermal Dynamics
Circle Cut Guide Kit, 2.125 - 27.75 In
Mfr # 7-3291
Zoro # G2012473
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Cuts Circles 2.125 in to 27.75 in When Cutting or Beveling is Required Using a Magnetic Attachment
- Welding Processes Plasma Cutting
- Application Attaches to Torch
- Includes Adapter, Pivot Point, Radius Rod
- Cutting Guide Type Bevelling, Circle Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3291
- Zoro # G2012473
- UPC # 699488496650
- Country of Origin Australia
- Category Welding Accessories
Dimensions
Maximum Hole Diameter | 27 3/4 in |
Minimum Hole Diameter | 2 1/8 in |
Details
Item | Circle Cutting Guide Kit |
Function | Cuts Circles 2.125 in to 27.75 in When Cutting or Beveling is Required Using a Magnetic Attachment |
Welding Processes | Plasma Cutting |
Application | Attaches to Torch |
Includes | Adapter, Pivot Point, Radius Rod |
Cutting Guide Type | Bevelling, Circle Cutting |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Cutting Configuration | Circle Cutting Guide |
For Plasma Torch Series | SL100, SL60 |
Process | Plasma Cutting |
Description
Circle Cutting Guide Kit, Cutting Guide Type Bevelling, Circle Cutting, Cutting Configuration Circle Cutting Guide, Maximum Hole Diameter 27 3/4 in, Minimum Hole Diameter 2 1/8 in, Compatible with Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, Includes Adapter, Pivot Point, Radius Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Adapter Head, Tweco 160, PK10 (1380020)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- POWERWELD Tungsten, Pure (Green), 3/32" x 7" (PUR332)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- WALTER SURFACE TECHNOLOGIES Surfox Wand 9M (54B126)
- Thermal Dynamics Welding Accessories