Shop All Plasma Cutting Accessories
Thermal Dynamics
Air Filter Kit, For Plasma Cutters
Mfr # 7-7507
Zoro # G2974711
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Plasma Cutting Systems
- Application Blocks the Absorption of Water to Increase Performance and Improve Consumable Parts Life
- Includes Filter Body, Filter Element, Hose
- Connection Type Threaded
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-7507
- Zoro # G2974711
- UPC # 699488702232
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Connection Size | 1/4 in |
Details
Item | Plasma Cutter Air Filter Kit |
For Use With | All Plasma Cutting Systems |
Application | Blocks the Absorption of Water to Increase Performance and Improve Consumable Parts Life |
Includes | Filter Body, Filter Element, Hose |
Connection Type | Threaded |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 42, Cutmaster 52, Cutmaster 82 |
Connection Thread Type | NPT |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-4200, 1-4200-7, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Filter Type | Single Stage Air Filter Kit |
For Removal Of | Water |
Welding Processes | Plasma Cutting |
Filter Rating | 5 micron |
Process | Plasma Cutting |
Description
Plasma Cutter Air Filter Kit, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 42, Cutmaster 52, Cutmaster 82, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-4200, 1-4200-7, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Removal Of Water, Filter Rating 5 micron, Filter Type Single Stage Air Filter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Eccentric Weld Reducer, Series: B32W, Fitting/Connector Type: Reducer, 3 x 2-1/2 in Nominal Size, 0. (B32W-R300250P)
- WESTWARD Magnify Lens With Diopter 1.75 (33N563)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- THERMAL DYNAMICS Plasma Gouging Tip, A Style, 40A, PK5 (9-8225)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- Thermal Dynamics Plasma Cutting Accessories