Shop All Plasma Cutting Systems
Thermadyne
VCM 200 Portable Cutting Machine - Victor 0200-0220
Mfr # 0200-0220
Zoro # G405673486
product price: $11,570.99
/ea
Free Shipping & Returns
$11,570.99
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
- Brand Thermadyne
- MFR # 0200-0220
- Zoro # G405673486
- UPC # 716352080231
- Country of Origin Mexico
- Category Plasma Cutting Systems
Description
The versatile vcm 200 is a precision, tractor-type machine that can be used on its own track for straight line cutting and a variety of welding operations. Off track and with a radius rod assembly, the vcm 200 can also be used for circle cutting. large thumb screws for hand tight adjustments dual drive controls & direct speed readout cone disc drive constant speed ac induction motor located on the side opposite the torch for cooler, more efficient operation counter-balanced design allows torch racking distance up to 18" (457.2mm) from the machine speed constant over wide range of temperatures torch holder designed for 1.38" (35.1mm) barrel diameter torches
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
- XTRWELD ER4047 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047093-10)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- HOBART WELDING PRODUCTS Plasma Cutter, 240V - 13.9A, 120V - 28.8A (500575)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- FORNEY Flex 30 Plasma ST (320)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 20-Electrodes, 20-Shunts, 6-Cups, 2-Torch Roller Guides (AP80-48)
- Thermadyne Plasma Cutting Systems