Shop All Soldering Tools
Thermacut
Thermacut 826-220188 80A Nozzle ; Mild Steel
Mfr # 826-220188
Zoro # G004172014
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermacut
- MFR # 826-220188
- Zoro # G004172014
- Country of Origin China
- Category Soldering Tools
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Nozzle for M. S used with HPR130, HPR130XD, HPR260XD, HPR400XD
- Material: Mild Steel
- Amperage: 80A
- Type: Nozzle
- Brenner: HPR130/HPR260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE R, 3/16 IN X 50 FT, BB FITTINGS (BDGH-R316-50BB)
- UNIWELD Quick Connect Lp Tip Set, LP Twister Series, Propane (KT235)
- UNIWELD Stage Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RUH8210)
- THERMACUT Thermacut 826-220857-UR 45 - 85A Swirl Ring (826-220857-UR)
- THERMACUT Thermacut 826-220179 80 - 130A Swirl Ring (826-220179)
- PROSKIT SMD Rework Station (SS-969E)
- WELLER Soldering Station, 95 Watts, 120VAC (WT1013N)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- WELLER Soldering Iron, 60 W (W60P3)
- Thermacut Soldering Tools