Shop All Insect Repellents
This Product is Discontinued
Thermacell
Universal Mosquito Repellent Refills - 10 Pack - 120 Hours (Discontinued)
Mfr # R-10
Zoro # G902702092
This Product is Discontinued
Key Features
- Height 2.6
- Width 6
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermacell
- MFR # R-10
- Zoro # G902702092
- UPC # 181752000651
- Country of Origin United States
- Category Insect Repellents
Dimensions
Height | 2.6 |
Width | 6 |
Length | 5.5 |
Description
The Thermacell R-10 Mosquito Repeller Refill 120 Hour Mega Pack effectively repels mosquitoes by creating a 15 foot zone of protection when used in a Thermacell Repeller. This refill pack containing 30 repellent mats and 10 fuel cartridges will last 120 hours total and is compatible with all Thermacell Repellers, Lanterns, and Torches. Ideal for use while camping, fishing, gardening, hunting, around the backyard, and more. Thermacell mosquito repellent products are powered by a Thermacell fuel cartridge which directs heat to a small mat infused with the repellent Allethrin, a synthetic version of a naturally occurring repellent found in chrysanthemum flowers. Heat disperses the repellent creating the 15 foots zone of protection. Thermacell protects millions of people from mosquitoes with no messy sprays or lotions, no scent, no noise, no DEET, and no open flames. For best results, use on days with light or no wind (bugs are at their worst on these days), and allow 10-15 minutes to form a complete zone of protection around the unit. Thermacell products are safe, effective, and come with a 100% Satisfaction Guarantee. With Thermacell, Turn it on... Mosquitoes Gone! Thermacell Refill includes 120 hours of refills - 30 repellent mats and 10 fuel cartridges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.