Thermacell

Thermacell Original Mosquito Repellent Refills - 48 Hours (Discontinued)


This Product is Discontinued
Shop for all Insect Repellents

Key Features

  • Width 4.1
  • Length 5.4
  • Height 1.6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.1
Length 5.4
Height 1.6

Description

The Thermacell R-4 Mosquito Repeller Refill 48 Hour Pack effectively repels mosquitoes by creating a 15 foot zone of protection when used in a Thermacell Repeller. This refill pack containing 12 repellent mats and 4 fuel cartridges will last 48 hours total and is compatible with all Thermacell Repellers, Lanterns, and Torches. Ideal for use while camping, fishing, gardening, hunting, around the backyard, and more. Thermacell mosquito repellent products are powered by a Thermacell fuel cartridge which directs heat to a small mat infused with the repellent Allethrin, a synthetic version of a naturally occurring repellent found in chrysanthemum flowers. Heat disperses the repellent creating the 15 foot zone of protection. Thermacell protects millions of people from mosquitoes with no messy sprays or lotions, no scent, no noise, no DEET, and no open flames. For best results, use on days with light or no wind (bugs are at their worst on these days), and allow 10-15 minutes to form a complete zone of protection around the unit. Thermacell products are safe, effective, and come with a 100% Satisfaction Guarantee. With Thermacell, Turn it on... Mosquitoes Gone! Thermacell Refill includes 48 hours of refills - 12 repellent mats and 4 fuel cartridges.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products