Shop All Topical Ointments, Creams, and Antiseptics
Thera
Skin Protectant 4 oz. Tube
Mfr # 53-DS4
Zoro # G004993725
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Tube
- Size 4 oz.
- Fragrance Scented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thera
- MFR # 53-DS4
- Zoro # G004993725
- UPC # 612479220263
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 oz. |
Details
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Tube |
Fragrance | Scented |
Description
THERA Body Shield is a skin repair treatment used for the treatment and/or prevention of diaper rash caused by wetness or urine and/or stool. Temporarily protects and helps relieve chapped or cracked skin. Helps protect the skin against damage related to dehydration.Nourishes, moisturizes and provides mild skin protection against irritation from dry, chapped or wet, cracked (but not broken) skin Excellent for long-term use as a moisturizer on sensitive skin Designed for use as a long-lasting daily body moisturizer for people with varying degrees of dry skin Formulated with Dimethicone (5%) to help normalize the skin and effectively prevent transepidermal water loss by forming a hydrating barrier Designed with amino acid blend with compounds less than 500 Daltons in size to effectively penetrate through all layers of the skin Helps protect the skin against damage related to dehydration Suitable for treating the effects of diaper rash and other incontinence-associated dermatitis. Suggested use with Moisturizing Body Cleanser or THERA Foaming Body For single patient use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (Pack of 10) (5711113)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- NEOSPORIN Antibiotic Ointment, 1oz Tube (23737)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- FIRST AID ONLY,. First Aid Only FAE-4001 Alcohol Cleansing Pads, 20/Box (FAE-4001)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- ZORO SELECT Skin Conditioner, Pouch, 0.350 oz., PK12 (9999-1203)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz, PK72 (75000CT)
- NEOSPORIN Bacitracin / Neomycin / Polymyxin B First Aid Antibiotic, 1728PK (369968063497)
- Thera Topical Ointments, Creams, and Antiseptics