Shop All Topical Ointments, Creams, and Antiseptics
Thera
Skin Protectant 4 oz. Tube
Mfr # 53-CZ4
Zoro # G704993735
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Tube
- Fragrance Scented
- Size 4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thera
- MFR # 53-CZ4
- Zoro # G704993735
- UPC # 612479220195
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 oz. |
Details
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Tube |
Fragrance | Scented |
Description
THERA Calazinc Body Shield Skin Cream is designed to soothe and protect the skin with a smooth cream. It uses calamine and zinc properties to protect skin from irritation and diaper rashes caused by wetness.Temporarily protects and helps manage moisture and relieve minor skin irritation, chafing and itching due to rashes Formulated with zinc oxide (20.0%) as a protectant that helps prevent skin irritation Helps prevent skin irritation by forming an effective barrier associated with wet, cracked skin as well as chafing and treating incontinence-associated dermatitis Formulated with hyaluronic acid, a natural lubricating substance, with water-bonding abilities to hydrate and help improve the appearance of the skin particularly important during aging process Calazime dries light exudates from compromised skin Lowered viscosity to apply easier and leave less residue Helps build skin integrity with a proprietary vitamin blend including, but not limited to vitamins B, C, and E
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- FEIT ELECTRIC Feit BP40T8N-130 40W T8 Tube Apliance Bulb (BP40T8N-130)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- MEDI-FIRST Antiseptic Spray, 2 oz. (24402)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- MCKESSON Alcohol Prep Pad Isopropyl Alcohol, 1-4/5 x 3-1/2 Inch, 100PK (58-404)
- 3M Avagard Wall Bracket Hand Pump (9202)
- Thera Topical Ointments, Creams, and Antiseptics