Shop All Topical Ointments, Creams, and Antiseptics
Thera
Skin Protectant 4 Gram Individual Packet, PK 144
Mfr # 53-CZ4G
Zoro # G301254598
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Individual Packet
- Size 4 Gram
- Fragrance Scented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thera
- MFR # 53-CZ4G
- Zoro # G301254598
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 Gram |
Details
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Individual Packet |
Fragrance | Scented |
Description
This 4-gram Thera® Calazinc Body Shield Skin Protectant helps treat minor skin ailments and gives you relief. It soothes irritation, itching and chafing while giving your skin a degree of protection. This Calazinc barrier cream contains 20.0% zinc oxide and 3.0% calamine to protect your skin and provide a durable barrier. Natural ingredients such as ginger root and chamomile also minimize inflammation.This Thera® Calazinc Body Shield contains several essential vitamins, including B, C and E to nourish your skin. Its amino acid blend gets into your skin to aid healing and improve your overall health. It comes in individual packets. There are 144 packets per box and six boxes per case.
- It treats and relieves skin irritation, itching and chafing caused by a rash
- 20.0% zinc oxide and 3.0% calamine create a protective barrier
- The ginger root and chamomile in this Thera® Calazinc Body Shield reduce inflammation
- Essential vitamins such as B, C and E provide the skin with nourishment
- This Thera® Calazinc Body Shield skin protectant, 4 grams, has an amino acid blend for additional nourishment and healing
- 144 packets per box, 6 boxes per case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Bio-Hand Cleaner, Box, 1.68mL, PK25 (51173)
- DREAMBABY Outlet Covers, PK288 (L8401)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- MCKESSON Sterile Water Irrigation Solution, 250 mL Bottle, Not for Injection, 24PK (37-6260)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- R&R LOTION I.C. Ivy Cleanse (ICVC-8)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- FIRST AID ONLY Sting Relief Kit, Box (750015)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- Thera Topical Ointments, Creams, and Antiseptics