Shop All Face and Body Lotions
Thera
Scented Hand and Body Moisturizer Cream 32 oz. Pump Bottle
Mfr # 53-CRM32
Zoro # G601254700
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Size 32 oz.
- Fragrance Scented
- Form - First Aid and Wound Care Cream
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thera
- MFR # 53-CRM32
- Zoro # G601254700
- UPC # 612479220362
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 32 oz. |
Details
Packaging Type | Pump Bottle |
Fragrance | Scented |
Form - First Aid and Wound Care | Cream |
Color | White |
Description
- Everyday moisturizer and skin conditioner
- Formulated with dimethicone (1.75%), a skin protectant that helps prevent transepidermal water loss while soothing and smoothing skin
- Formulated with hyaluronic acid, a natural lubricating substance
- Conditions skin on face, hands, body and legs to temporarily protect and relieve chapped or cracked skin and provide long-lasting hydration
- CHG-compatible and will not reduce the effectiveness of chlorhexidine gluconate antiseptic soaps between hand washings for caregivers
- Ideal for people with fragile and delicate skin
- Provides relief for dry, cracked or peeling skin due to sunburn, radiation therapy, or other dry skin conditions
- Protects from moisture-related urinary or fecal incontinence or wound drainage
- For single patient use
- Packaged: 1 Each, 12 Per Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- DYNAREX Dynarex DynaGinate Calcium Alginate Dressing, 2inL x 2inW, 120 Pcs (3026)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- PROACTIVE SPORTS ProActive Sports DSS011 Banana Boat Sports Performance Sunscreen SPF30 1 oz (DSS011)
- DUKE CANNON Winter Survival Tube 7 pk, 7PK (WINTERTUBE)
- AMREP Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case (318524)
- OKEEFFES Hand Cream, 3.4 oz, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0350007)
- VASELINE Jelly Original, 13 oz Jar (34500)
- OKEEFFES Hand Cream, Hypoallergenic, 3.0 oz, White (GORK0290001)
- ST IVES St. Ives Skin Care Collagen Elastin 10 oz., PK6 (10473)
- Thera Face and Body Lotions