Shop All Kitchen Cleaners
Theochem
WONDER GRILL - 4/1 GL CASE, Over Cleaner, 4PK
Mfr # 101601-99991-7G
Zoro # G310738560
product price: $62.19
/pk 4, $15.55/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Cleaner Container Size 1 gal
- Fragrance Odorless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 101601-99991-7G
- Zoro # G310738560
- UPC # 24598053101
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - All Purpose Cleaners | Over Cleaner |
Cleaner Container Type | Bottle |
Fragrance | Odorless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
Color | Violet |
For Use On | Oven & Grill |
Net Weight | 39.47 |
Description
Designed to quickly penetrate and liquefy the toughest baked-on food, carbon deposits, and grease. Economical formulation. Container 1 gal, pack of 4 per case.
- •Oven and Grill Cleaner
- •Ready-to-use formulation
- •Economical
- •Dissolves grease on cold or preheated surfaces
- •Use on ovens, grills, hoods, vents, griddles and more
- •Odorless
- •Recommended for use ONLY on porcelain enamel, iron, stainless steel, and certain chrome surfaces. DO NOT get on exterior oven surface such as aluminum and chrome trim, baked enamel, coppertone or painted areas, or on linoleum or plastic. If it should accidentally come in contact with these surfaces, wash off immediately with water and vinegar.
- •Read all precautions before using. Spread newspapers under oven door. Use either in warm oven (200 ̊F) or cold empty oven. NEVER USE ON HOT OVEN! Clean racks separately. After putting on rubber gloves use applicator to carefully brush on oven surfaces. Avoid splattering and always stroke away from you. Apply to back panel of oven first, then to sides, bottom, top and finally the oven door.
- •Close door and allow to work 20 - 30 minutes. Then wipe clean with a wet cloth, sponge or paper towels. In Federally inspected meat and poultry plants, this product must be rinsed off of grill and oven surfaces with potable water. Rinse applicator and gloves immediately after using.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 1 Wipes, Unscented (35309)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- BUFFALO White T-Shirt No. 8 Bag (10526PB)
- THEOCHEM MAGIC OVEN CLEANER - 4/1 GL CASE, Over Cleaner, 4PK (100514-99990-7G)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- PERFORMANCE PLUS Oven & Grill Cleaner 1 Gallon, 4PK (PP-28140)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- ALLPOINTS Lubricant, Dry Silicone, 2 .75Oz (1431117)
- STOELTING Grease - Food Grade (508135)
- AP PRODUCTS AP Products 117 Coil A/C Foaming Cleaner 16 Oz. (117)
- Theochem Kitchen Cleaners