Shop All Floor Strippers
Theochem
SUPER STRIP - 5 GL PAIL, Floor Stripper
Mfr # 100458-99990-1P
Zoro # G210738523
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Clear to straw color
- Container Type Pail
- Cleaner Form Liquid
- Recommended Dilution 1:4 to 1:16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100458-99990-1P
- Zoro # G210738523
- UPC # 24598003069
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 5 gal |
Details
Item | Floor Stripper |
Color | Clear to straw color |
Container Type | Pail |
Cleaner Form | Liquid |
Recommended Dilution | 1:4 to 1:16 |
Fragrance | Ammonia-like |
pH | 12.5 to 13.5 |
For Use On | Floors |
Description
Economy floor stripper. Powerful, fast-working floor stripper, designed for heavy buildup. Removes water-based finishes and sealers including metal interlocks. Leaves the floors ready for re-application of new floor finish. Minimal contact time and concentrated formula reduce labor and overall costs. Container 5 gal
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- ALL-SOURCE 7-1/4 In. Palmyra Bristle Hardwood Scrub Brush (89615)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- THEOCHEM ANIMAL STRIPPER - 5 GAL PAIL, Floor Stripper (100455-99990-1P)
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- BOARDWALK Concentrated Heavy-Duty Floor Stripper, 1 gal Bottle, PK4 (110600-41ESSN)
- KRAFT TOOL Bearcat Stripper Blade, 3x10" (FC705ZZ)
- PROTOCHEM LABORATORIES Premium Non-Ammoniated Floor Stripper Concentrate, 1 gal., EA1 (PC-26C-1)
- SAVOGRAN SuperStrip Methylene Chloride Free Stripper (01252)
- FRANKLIN CLEANING TECHNOLOGY Once Over No-Rinse Floor Stripper, Liquid, 1 Gal. Bottle (F200022-EA)
- Theochem Floor Strippers