Shop All Floor Strippers
Theochem
SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK
Mfr # 100458-99990-7G
Zoro # G510738506
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Recommended Dilution 1:4 to 1:16
- Color Clear to straw color
- Container Type Bottle
- For Use On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem
- MFR # 100458-99990-7G
- Zoro # G510738506
- UPC # 24598003083
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Details
Item | Floor Stripper |
Recommended Dilution | 1:4 to 1:16 |
Color | Clear to straw color |
Container Type | Bottle |
For Use On | Floors |
pH | 12.5 to 13.5 |
Cleaner Form | Liquid |
Fragrance | Ammonia-like |
Description
Economy floor stripper. Powerful, fast-working floor stripper, designed for heavy buildup. Removes water-based finishes and sealers including metal interlocks. Leaves the floors ready for re-application of new floor finish. Minimal contact time and concentrated formula reduce labor and overall costs. Container 1 gal, pack of 4 per case.
- •Powerful Value Floor Stripper
- •Powerful, fast-working, designed for light to medium buildup
- •Removes all water-based finishes and sealers, including metal interlocks
- •Low odor
- •phosphate-free
- •biodegradable formula
- •Leaves the floors ready for re-application of new floor finish
- •Minimal contact time and concentrated formula reduce labor and overall costs
- •Key Applications : Nursing homes, Schools, Hospitals, Health care applications
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Urethane Middle Squeegee Blade (1245933)
- ZORO SELECT 7-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110833)
- WEIMAN Weiman Leather Wps 30 Ct (91)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- THEOCHEM ANIMAL STRIPPER - 5 GAL PAIL, Floor Stripper (100455-99990-1P)
- THEOCHEM SUPER STRIP - 5 GL PAIL, Floor Stripper (100458-99990-1P)
- SC JOHNSON PROFESSIONAL 1 Qt. Hyper Concentrate Floor Stripper (680078)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- TREWAX 1 Gal. Gold Label Wax Remover (887071969)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- Theochem Floor Strippers