Shop All Dishwashing Detergents
Theochem
SPECIAL POLYSUDS - 4/1 GL CASE, Manual Dishwashing Liquid, 4PK
Mfr # 100485-99990-7G
Zoro # G810738572
product price: $68.25
/pk 4, $17.06/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Citrus
- Net Weight 37.32
- Recommended Dilution 1.0 oz per gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100485-99990-7G
- Zoro # G810738572
- UPC # 24598004028
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Manual Dishwashing Liquid |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Citrus |
Net Weight | 37.32 |
Recommended Dilution | 1.0 oz per gallon |
Effective to Remove | Food Soils |
Application | Manual Dish Detergent |
Color | Green |
For Use On | Dish & Flatware |
Description
Tough on grease and residue on dishes and utensils. Thick, viscous formula removes baked-on food from pots & pans. Long lasting suds for excellent soil suspension and clean rinsing. Container 1 gal, pack of 4 per case.
- •Concentrated Dishwashing Liquid
- •A concentrated high foaming blend of synthetic detergents for removing the most stubborn food stains and grease spots from dishes, pots and pans.
- •Rinses free.
- •Excellent in hard water.
- •Tough on grease and residue on dishes and utensils
- •Thick, viscous formula removes baked-on food from pots & pans
- •Long lasting suds for excellent soil suspension and clean rinsing
- •Pour 1 teaspoon into average sink or dish pan, turn on hot water, wash and rinse. Allow to air dry. For removing grease quickly and easily from pots and pans, use a few drops in the pan. Add water and scour with steel wool.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Xover Floor Tool (107016)
- SQUEEGEE-OFF Squeegee-Off Cleanr 16Oz (30116)
- SCOTT Multifold Paper Towels, White, 4000 PK (KCC01840)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- THEOCHEM SPARKLE - 50 LB PAIL, Machine Dishwashing Powder (100010-99990-76)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- THEOCHEM PINK SPARKLE -4/1 GL CASE, Manual Dishwashing Liquid, 4PK (101260-99991-7G)
- THEOCHEM BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK (103555-99991-7G)
- THEOCHEM GLEAM - 5 GL PAIL , Machine Dishwashing Liquid (100029-99990-1P)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- MRS. MEYERS CLEAN DAY Daisy Scent Liquid Dish Soap 16 oz (11431)
- Theochem Dishwashing Detergents