Shop All Dishwashing Detergents
Theochem
SPARKLE - 50 LB PAIL, Machine Dishwashing Powder
Mfr # 100010-99990-76
Zoro # G310738522
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Fragrance Chlorine
- Cleaner Container Size 50 lb
- For Use On Dish & Flatware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100010-99990-76
- Zoro # G310738522
- UPC # 24598053620
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 50 lb |
Details
Item - Dishwashing | Machine Dishwashing Powder |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Chlorine |
For Use On | Dish & Flatware |
Color | White |
Recommended Dilution | 1.5 oz per load |
Effective to Remove | Chlorinated Dishwasher Det |
Application | Dish Wash |
Net Weight | 54.36 |
Description
A concentrated high foaming blend of synthetic detergents for removing the most stubborn stains and grease spots from dishes, pots and pans. Formulated for sensitive hands. Rinses spot free. Container 50 lb pail.
- •Automatic Dishwasher Detergen
- •Powdered chlorinated, dishwashing compound for use in mechanical spray washing machines
- •Contains unique defoamers to improve drainage and prevent pump surging.
- •Contains sequestering agents to prevent scale build-up in dishwashing machines.
- •Prevents spots caused by hard water. Completely free rinsing
- •Formulated for control of heavy food soil and hard water conditions.
- •hlorinated dishwashing compound
- •Controls foam, releases heavy food soil and prevents water spots
- •Cleans Dishes... to a Shine!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Meltblown, 100 Wipes, 12 in x 12 in, Unscented, 5 PK (33330)
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- THEOCHEM BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK (103555-99991-7G)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- THEOCHEM PINK SPARKLE -4/1 GL CASE, Manual Dishwashing Liquid, 4PK (101260-99991-7G)
- THEOCHEM GLEAM - 5 GL PAIL , Machine Dishwashing Liquid (100029-99990-1P)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- COLGATE-PALMOLIVE Palmolive, Professional Dishwashing Liquid, Original Scent, 5 Gal Pail (04917)
- Theochem Dishwashing Detergents