Shop All Floor Finishes and Sealers
Theochem
SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK
Mfr # 100698-99990-7G
Zoro # G910738526
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Container Type Bottle
- pH Range 8 to 9
- Color White
- Application Floor Sealer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem
- MFR # 100698-99990-7G
- Zoro # G910738526
- UPC # 24598058526
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Details
Item | Floor Finish |
Form | Liquid |
Container Type | Bottle |
pH Range | 8 to 9 |
Color | White |
Application | Floor Sealer |
Fragrance | Acrylic |
For Use On Surface Material | Floors |
Description
High solids, high gloss sealer, and floor finish offer tough protection that resists powdering, scratching and black marks. Crystal clear formula for exceptional clarity that will not yellow and enhances the look of your floors. Long-term finish durability provides excellent scrub and re-coat performance. Formulated for ease of removability during the stripping process. For use on all resilient flooring and most stone tile. Specifically designed for highest gloss in fewer coats and a moderate burnishing program. Container 1 gal, pack of 4 per case.
- •High Solids Floor Finish
- •A formula with exceptional response to ultra-high-speed burnishing
- •Non-yellowing, scuff, and scratch-resistant
- •VOC compliant
- • low odor
- •non-toxic for the environment
- •A unique, multi-polymer formula designed specifically for low to medium, ultra-high-speed burnishing
- •High solids, floor finish produces maximum shine with exceptional gloss retention in fewer coats.
- •This superior finish-and-sealer-in-one resists black heel marks and will deliver the ultimate in an appearance on resilient flooring, time-after-time without concern of powdering.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- SORBO Tricket with Squeegee (2079)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGL15300WH00 (FGL15300WH00)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- ZEP Stain Resistant Floor Sealer, 1 gal Bottle (ZUFSLR128EA)
- SPARTAN CHEMICAL CO FloorFront 1 Gallon Floor Finish (404704)
- PLAZA PLUS 640 oz. Hard Surface Sealer in Envirobox (5104933)
- GROUND WORK Water Based Acrylic Polymer Sealer, 5 gal Pail (22435)
- SCOTCHGARD Floor Finish, 2.5 gal., Frequent, PK2 (59277)
- Theochem Floor Finishes and Sealers