Shop All Septic & Drain Cleaners
Theochem
SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder
Mfr # 100105-99990-76
Zoro # G610738543
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 50 lb
- Cleaner Container Type Pail
- Fragrance Odourless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100105-99990-76
- Zoro # G610738543
- UPC # 24598010098
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 50 lb |
Details
Item - Drains and Maintainers | Sewer Line & Drain Cleaner Powder |
Cleaner Container Type | Pail |
Fragrance | Odourless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Powder |
For Use On | Municipal Systems & Industrial Plants |
Color | Red |
Description
Unclogs and maintains sewer lines in municipal systems and industrial plants. Strong alkaline formula heats rapidly and stays hot to burn through the matter clogging your drain line. Reacts quickly with high heat to dissolve grease, oils, and organic build-up. Container 50 lb pail.
- •Sewer Line & Large Drain Cleaner
- •Encapsulated exothermic action unclogs and maintains sewer lines in Municipal Systems and Industrial Plants.
- •This product reacts quickly to dissolve grease and organic build-up.
- •No flammable vapors
- •Highly synergized.
- •Non-explosive.
- •Odorless
- •Strong alkaline formula heats rapidly and stays hot to burn through clogs
- •MUNICIPALITIES: Shovel 25 to 50 lbs. (12 to 25 kilograms) into strategic manholes and flood with water. Let stand as long as possible. If necessary repeat at intervals until drain is cleared. INDUSTRIAL: In normal drains up to 3” diameter, use 2-4 pounds (1 to 2 kilograms). In food plants with grease-plugged lines, 10 pounds (5 kilograms) will be necessary. Excellent for use in grease traps of food plants (particularly in packing houses) where clogged drains are caused by accumulations of bacteria laden organic matter
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- TOUGH GUY 60 in String Correctional Mop, 16 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA23)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 6 PK (651369)
- MOTSENBOCKERS LIFT OFF 22 oz. Trigger Spray Bottle Stain Remover (MTS 40901)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- GREEN GOBBLER Liquid Drain Clog Remover 15.5 oz (G8615)
- ROETECH Septic System Cleaner, 2-1/2 gal. (SSC-LC-2.5-1)
- ROEBIC Granules Septic System Treatment 12 oz oz (K-37BAG-4-12)
- MISTY Halt Liquid Drain Opener, 32 oz Bottle, PK12 (1003698)
- INSTANT POWER Liquid Septic System Cleaner 0.5 gal (1868)
- Theochem Septic & Drain Cleaners