Shop All Bathroom Cleaners
Theochem
SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK
Mfr # 100975-99990-1Q
Zoro # G610738512
product price: $57.79
/pk 12, $4.82/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Fragrance Alcohol
- Cleaner Form Liquid
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100975-99990-1Q
- Zoro # G610738512
- UPC # 24598006893
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt |
Details
Container Type | Bottle |
Item | Non-Acid Toilet Bowl cleaner |
Fragrance | Alcohol |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Concentrated |
Color | Light green |
Recommended Dilution | 8 oz per gallon |
Net Weight | 27.71 |
pH | Neutral |
pH Range | 7 |
For Use On | Toilets |
Application | Restroom Care |
Description
Mild, non-acid formulation designed to clean and deodorize toilet bowls and urinals. Recommended for daily use in all areas. Contains quaternary ammonium compounds that destroy odors at their source. Container 1 quart, pack of 12 per case.
- •Non-Acid
- •This product is a pleasant scented, non-acid bowl, urinal and entire bathroom cleaner
- •Daily use will impede the accumulation of mineral deposits on restroom fixtures, eliminating the use of dangerous acids.
- •Clings to surfaces, cleans and deodorizes
- •Effectively counteracts odors at their source
- •Mild, non-acid formula for use on virtually any restroom surface
- •Directions for use- Lavatories, Splash Boards, Walls, Stalls, And Doors: Spray full strength into a wet sponge or cloth. Wipe on, rinse and let air dry.
- •MIRRORS AND WINDOWS: Dilute 1 part cleaner to 16 parts water. Spray on and wipe surface dry with clean cloth. URINALS AND COMMODES: Use full strength. Swab all porcelain and bright work as well as seat cover surface and flush box. Rinse and air dry.
- •FLOORS: Dilute 1 part cleaner to 10 parts water. For heavy soil accumulation, dilute 1 part cleaner to 6 parts water.
- •EXTREMELY HEAVY SOIL ACCUMULATION ON FLOORS: Increase the cleaning use dilution up to as much as 2 quarts per gallon of water.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Sorbents, 9 oz, Universal, White, 9 PK (XN09PC-9)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM RUST X - 4/1 GL CASE, Rust Stain Remover, 4PK (100960-99990-7G)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- Theochem Bathroom Cleaners