Shop All Bathroom Cleaners
Theochem
RUST X - 4/1 GL CASE, Rust Stain Remover, 4PK
Mfr # 100960-99990-7G
Zoro # G510738513
product price: $83.39
/pk 4, $20.85/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Ammonia
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100960-99990-7G
- Zoro # G510738513
- UPC # 24598056836
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Item | Rust Stain Remover |
Fragrance | Ammonia |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Clear |
Net Weight | 37.1 |
Application | Rust revomer |
pH Range | < 2 |
For Use On | Hard Surface, Carpet & Upholstry |
pH | Acidic |
Description
Industrial strength rust stain remover for stains and discoloration associated with rust and other oxidation. For use on all colorfast fabrics, carpeting, upholstery, white sinks, toilet bowls, concrete, stucco, painted and unglazed ceramic surfaces. When used as directed, the product effectively penetrates and removes even the toughest rust stains. Highly effective formula does not contain Hydrofluoric Acid, making this product safer for you and your health. Container 1 gal, pack of 4 per case.
- •Rust Stain Remover
- •Ready-to-use
- •Industrial strength rust stain remover
- •Safer formula does not contain hydrofluoric acid
- •For use on all colorfast fabrics, carpeting, upholstery, white sinks, toilet bowls, concrete, stucco, painted and unglazed ceramic surfaces.
- •When used as directed, the product effectively penetrates and removes even the toughest rust stains.
- •Highly effective formula does not contain Hydrofluoric Acid, making this product safer for you and your health.
- •Removes stains and discoloration associated with rust and other oxidation
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- TIDE Tide Pods Org16Ct (037000930358)
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L (CC297)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- Theochem Bathroom Cleaners