Shop All Bathroom Cleaners
Theochem
RUST-X - 12/1 QT CASE, Rust Stain Remover, 12PK
Mfr # 100960-99990-1Q
Zoro # G810738497
product price: $78.79
/pk 12, $6.57/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Fragrance Ammonia
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100960-99990-1Q
- Zoro # G810738497
- UPC # 24598056829
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt |
Details
Container Type | Bottle |
Item | Rust Stain Remover |
Fragrance | Ammonia |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Clear |
Net Weight | 28.94 |
For Use On | Hard Surface, Carpet & Upholstry |
pH Range | < 2 |
pH | Acidic |
Application | Rust revomer |
Description
Industrial strength rust stain remover for stains and discoloration associated with rust and other oxidation. For use on all colorfast fabrics, carpeting, upholstery, white sinks, toilet bowls, concrete, stucco, painted and unglazed ceramic surfaces. When used as directed, the product effectively penetrates and removes even the toughest rust stains. Highly effective formula does not contain Hydrofluoric Acid, making this product safer for you and your health. Container 1 quart, pack of 12 per case.
- •Rust Stain Remover
- •Ready-to-use
- •Industrial strength rust stain remover
- •Safer formula does not contain hydrofluoric acid
- •For use on all colorfast fabrics, carpeting, upholstery, white sinks, toilet bowls, concrete, stucco, painted and unglazed ceramic surfaces.
- •When used as directed, the product effectively penetrates and removes even the toughest rust stains.
- •Highly effective formula does not contain Hydrofluoric Acid, making this product safer for you and your health.
- •Removes stains and discoloration associated with rust and other oxidation
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 11 in L Flat Wedge Mop, Slide On Connection, Looped-End, Yellow (1TZF9)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- SHARK PROF POCKET STEAM MOP (S3601)
- OSBORN 13-3/4" Curved Handle Economy Scratch, 0008300100, Hardwood (0008300100)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM RUST X - 4/1 GL CASE, Rust Stain Remover, 4PK (100960-99990-7G)
- ZEP Mildew Stain Remover, 5 gal, Bucket (147235)
- Theochem Bathroom Cleaners