Shop All Carpet & Upholstery Cleaning Chemicals
Theochem
RUGSHEEN - 5 GAL PAIL, Carpet Shampoo
Mfr # 100595-99990-1P
Zoro # G610738475
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 4 oz per gallon
- pH Alkaline
- For Use On Carpet & Upholstery
- Net Weight 44.26
- Fragrance Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100595-99990-1P
- Zoro # G610738475
- UPC # 24598050551
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal |
Details
Item | Carpet Shampoo |
Recommended Dilution | 4 oz per gallon |
pH | Alkaline |
For Use On | Carpet & Upholstery |
Net Weight | 44.26 |
Fragrance | Alcohol |
Application | Carpet Cleaner |
Color | Clear to straw color |
Form | Liquid |
Effective to Remove | General |
pH Range | 8 to 10 |
Container Type | Pail |
Description
Economical concentrated formula. Dries so fast carpets and upholstered furniture can be used almost immediately. Has built-in soil retardants, fabric life preservers and fabric softeners, thus carpets stay clean longer, vacuum easier and last longer. Cleans faster and eliminates yellowing. May also be used as a traffic lane pre-spotter. Brightens synthetics and safe for all colorfast colors. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Crew Shower, Tub and Tile Cleaner, Liquid, 32 oz, PK4 (CBD540281)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- BRONCO Trash Can Lid, 10 gal Bronco Rnd Lid Prpl (84101189)
- HOOVER COMMERCIAL Standard CU2, 10 PK (AH10143)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- THEOCHEM EXODUS - 5 GL PAIL, Carpet Extraction cleaner (100580-99990-1P)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- TOUGH GUY Carpet Deodorizer, Size 12 oz., PK12 (3EEF4)
- BISSELL Adv Carpt Clnr2X Con52Oz (49G51)
- Theochem Carpet & Upholstery Cleaning Chemicals