Shop All Floor Cleaners and Maintainers
Theochem
RINSE NO MORE PLUS LAVENDER - 55 GL DRUM, Floor Cleaner
Mfr # 100447-99990-53
Zoro # G510738582
product price: $604.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Form Liquid
- Size 55 gal
- Color Violet
- Fragrance Lavender
- Container Type Plastic Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100447-99990-53
- Zoro # G510738582
- UPC # 24598002604
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 55 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Violet |
Fragrance | Lavender |
Container Type | Plastic Drum |
Weight | 481 |
Recommended Dilution | 2 oz per gallon |
pH Range | 6.5 to 8.5 |
Application | All Purpose |
pH | Neutral |
Removes | Light industrial type |
For Use On | Hard Surface |
Description
Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 55 ga Drum
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- GLOBAL INDUSTRIAL 8 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534739)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- THEOCHEM EARLY RAIN MULTIPUROPSE CLEANER - 4/1 GL CASE, Floor Cleaner, 4PK (100448-99990-7G)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- SPARTAN CHEMICAL CO. Damp Mop 1 Gallon Lemon Scent Neutral Floor Cleaner (301604)
- Theochem Floor Cleaners and Maintainers