Shop All Dishwashing Detergents
Theochem
PINK SPARKLE -4/1 GL CASE, Manual Dishwashing Liquid, 4PK
Mfr # 101260-99991-7G
Zoro # G210738486
product price: $44.55
/pk 4, $11.14/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Floral
- Effective to Remove Food Soils
- For Use On Dish & Flatware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 101260-99991-7G
- Zoro # G210738486
- UPC # 24598007388
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Manual Dishwashing Liquid |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Floral |
Effective to Remove | Food Soils |
For Use On | Dish & Flatware |
Application | Manual Dish Detergent |
Net Weight | 36.98 |
Recommended Dilution | 1-2 oz per gallon |
Color | Pink |
Description
A concentrated high foaming blend of synthetic detergents for removing the most stubborn stains and grease spots from dishes, pots and pans. Formulated for sensitive hands. Rinses spot free. Container 1 gal, pack of 4 per case.
- •Spot Free Dishwash Detergent
- •A concentrated high foaming blend of synthetic detergents for removing the most stubborn stains and grease spots from dishes, pots and pans.
- •Rinses free
- •Excellent for hard water.
- •Leaves a smooth feeling on the hands.
- •An economical, institutional, dishwashing detergent
- •Formulated for sensitive hands
- •Rinses spot free
- •For Dishes, Pots and Pans: Use 1/4 to 1/2 ounce of liquid detergent to a gallon of water. Wash dishes, glasses, pots and pans. Rinse and air dry.
- •For protein or lipstick use a few drops of liquid detergent directly on the spot and rinse out with clear water.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,000 mL Personal Soaps 8 PK (3127-08)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- KC WYPALL WypAll Heavy-Duty Hand Wipes 400 wipers/case, 50 wipers/dispenser, 8 dispensers/case 12" L x 10" W (WIP58310)
- THEOCHEM GLEAM - 5 GL PAIL , Machine Dishwashing Liquid (100029-99990-1P)
- THEOCHEM SPARKLE - 50 LB PAIL, Machine Dishwashing Powder (100010-99990-76)
- THEOCHEM BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK (103555-99991-7G)
- THEOCHEM LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK (100026-99990-7G)
- RECKITT BENCKISER Reckitt Benckiser 78826 Jet-Dry Rinse Agent; 16 oz Bottle (78826)
- LEMI SHINE Lemi Shine Rinse 8.45Oz (703074106073)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle, PK6, 6PK (02367)
- Theochem Dishwashing Detergents