Shop All Disinfectants and Sanitizers
Theochem
Manual Spray Dry Detergent, 50 lb Box, Citrus, Pink
Mfr # 100139-99990-7X
Zoro # G010738495
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Box
- Size 50 lb
- Fragrance Citrus
- Color Pink
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100139-99990-7X
- Zoro # G010738495
- UPC # 24598010418
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 50 lb |
Details
Container Type | Box |
Fragrance | Citrus |
Color | Pink |
Ready to Use/Concentrated | Concentrated |
Item | Manual Spray Dry Detergent |
Net Weight | 52.88 |
pH | < 11 (1% solution) |
Form | Liquid |
Effective to Remove | Food Soils |
Application | Manual Dish Detergent |
Recommended Dilution | 1- 1/2 cup per gallon |
For Use On | Dish & Flatware |
Description
High quality spray dried beads for hand dishwashing. Highly effective against the heaviest soils, mild on skin. Box, 50 lb
- •Spray-Dried Dish and All-Purpose Detergent
- •This product is an all-purpose cleaner detergent that is excellent for manual washing of glasses, flatware, dishes, pots and pans
- •It is also excellent for cleaning floors and walls and for use in the laundry.
- •For sparkling clean dishes, china, silverware and more
- •High power suds that last, cuts grease and lime build-up
- •Mild on skin, tough on soils
- •HAND DISH WASHING: Start with 1 tablespoon of this product per 1 gallon of water. Add as needed to maintain good suds leve
- •FLOORS, WALLS, SURFACES: Use 1/4 to 1/2 cup of this product per gallon of hot water. Pre-rinse concrete, marble or terrazzo. Scrub with bristle brush and rinse thoroughly. If streaking occurs on dark tile, reduce amount of detergent used.
- •DRIVEWAY & WALKS: Wet surface to be cleaned with a hose. Sprinkle beads liberally and scrub with a stiff bristle brush. Rinse thoroughly with a hose.
- •LAUNDRY: In medium hard water, with regular size top loading automatic, start with 1-1/4 cups of beads. In larger machines, in hard water, or in heavily soiled wash loads, use additional detergent for effective cleaning.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TN (222382)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Blue, Plastic (641414BL)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- BETCO Cleaners & Detergents, Bottle, Fresh, 12 PK (3901200)
- NU-CALGON Coil Cleaner, 18 oz White (4376-75)
- OPTI-CIDE MAX Cleaners & Detergents, Bottle, Alcohol, 4 PK (M60035)
- CLOROX Bleach 5 Gallon Size, 5 gal. (CLO-41676)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- TOUGH GUY Cleaner and Disinfectant, 1 gal. Bottle, Lemon (49NW11)
- Theochem Disinfectants and Sanitizers