Shop All Dishwashing Detergents
Theochem
LT 32 - 4/1 GL CASE, Machine Dishwashing Liquid, 4PK
Mfr # 100026-99990-7G
Zoro # G710738498
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Odourless
- Net Weight 40.62
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem
- MFR # 100026-99990-7G
- Zoro # G710738498
- UPC # 24598058816
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Machine Dishwashing Liquid |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Odourless |
Net Weight | 40.62 |
Color | Yellow |
Recommended Dilution | Per dispensing instructions |
For Use On | Dish & Flatware |
Application | Dish Wash Detergent |
Effective to Remove | Food Soils |
Description
Liquid dishwashing detergent for hard water extremes. Effective in up to 8 grain hardness 102 ppm. Desgined for use in low temperature equipment with automatic proportioners. Container 1 gal, pack of 4 per case.
- •Low Temp Auto Dish Detergent
- •High strength alkali digests food soil.
- •Contains sequestering agents to prevent scale buildup.
- •Prevents spotting caused by hard water.
- •Control dispensing through electronic proportioners. Concentrated liquid dispensed directly from shipping container
- •For use in heavy soil loads, in medium to moderately hard water.
- •For use in mechanical spray washing machines
- •High alkaline, non-chlorinated detergent
- •Designed for heavy soil loads, moderately hard water and one-pass washing
- •Odorless
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS C-Fold-Multifold Towel Dispenser- 11-.50in.4-.13in.x6-.75in.- Clear (DE127168)
- SCOTT 2 Ply, 550 Sheets, White, 80 PK (4460)
- DISCO 6 in x 9 in Medium Duty Scouring Pads, PK10 (MD69)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Charcoal (737224)
- THEOCHEM SPARKLE - 50 LB PAIL, Machine Dishwashing Powder (100010-99990-76)
- THEOCHEM GLEAM - 5 GL PAIL , Machine Dishwashing Liquid (100029-99990-1P)
- THEOCHEM BLUE MAX - 4/1 GL CASE NATURAL, Manual Dishwashing Liquid, 4PK (103555-99991-7G)
- THEOCHEM PINK SPARKLE -4/1 GL CASE, Manual Dishwashing Liquid, 4PK (101260-99991-7G)
- MRS. MEYERS CLEAN DAY Clean Day Lilac Scent Liquid Dish Soap 16 oz (70058)
- RECKITT BENCKISER Reckitt Benckiser 81053 Dish Detergent Gel Packs; Orange; 32-Box (81053)
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- Theochem Dishwashing Detergents