Shop All Mold & Mildew Removers
Theochem
Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK
Mfr # 100354-99991-4Q
Zoro # G110738593
product price: $53.55
/pk 6, $8.92/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Colorless
- Size 1 qt
- Cleaner Form Liquid
- Fragrance Citrus
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100354-99991-4Q
- Zoro # G110738593
- UPC # 24598058151
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 qt |
Details
Item | Mold Mildew Remover |
Color | Colorless |
Cleaner Form | Liquid |
Fragrance | Citrus |
Container Type | Bottle |
Application | Stain remover & Cleaner |
For Use On | Harad & Soft Surfaces |
Ready to Use/Concentrated | Ready to Use |
Net Weight | 15.09 |
Description
Moldstat Step 1 Mold & Mildew Stain Cleaner is a ready to use cleaner, specially designed to cling to any vertical or horizontal surface. It removes soils and stains caused by mold and mildew and provides a color-safe bleaching action while leaving a pleasant fragrance. Container 1 quart, pack of 6 per case.
- •MOLD & MILDEW DISINFECTANT
- •Ready-to-Use
- •KILLS 99.9% OF HOUSEHOLD BACTERIA & VIRUSES
- •Cleans, disinfects and deodorizes surfaces by killing odor causing microorganisms
- •This is a proven one-step Disinfectant, Fungicide, Mildewstat, Virucide*, This product cleans, disinfects and deodorizes surfaces by killing odor causing microorganisms.
- •EPA Reg. No. 10324-85-9367 EPA Est. No. 9367-FL-1
- •DISINFECTION PERFORMANCE (in Institutions, Hospitals, Dental Offices, Nursing Homes, and Other Health Care Institutions and facilities, Households, Schools, and Other Non-Medical Facilities): This product kills the following bacteria in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus.
- •FUNGICIDAL PERFORMANCE: This product kills the following fungi in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Candida albicans, Trichophyton mentagrophytes.
- •VIRUCIDAL* PERFORMANCE: This product kills the following viruses in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Herpes Simplex Type 1 Virus, Herpes Simplex Type 2 Virus, Human Coronavirus
- •MILDEWSTATIC PERFORMANCE: This product controls the following fungi in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Aspergillus niger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE CHEMICAL 1 Gallon / 128 oz. Free & Clear Ready-to-Use Liquid Hand Soap, 4PK (147FREECLR1G)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189B-30)
- PROTEAM Rectangular Upper Foam Pad (834043)
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ, 2PK (RMR8632OZ-2)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- CLR Remover Calcium/Lime/Rust Gal (CL-4)
- BRIGHT BAY PRODUCTS, LLC Guardian Pool & Tile Cleaner, 32 oz. Bottle 1/Case - (P1032)
- Theochem Mold & Mildew Removers