Shop All Mold & Mildew Removers
Theochem
Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK
Mfr # 100345-99990-4Q
Zoro # G210738509
product price: $53.89
/pk 6, $8.98/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Cleaner Form Liquid
- Fragrance Citrus ginger
- Container Type Bottle
- Application Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100345-99990-4Q
- Zoro # G210738509
- UPC # 24598600015
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 qt |
Details
Item | Mold and Mildew Disinfectant |
Color | Blue |
Cleaner Form | Liquid |
Fragrance | Citrus ginger |
Container Type | Bottle |
Application | Cleaner |
For Use On | Hard Surfaces |
Net Weight | 16.16 |
Ready to Use/Concentrated | Ready to Use |
Description
A one-step ready to use disinfectant and odor control with excellent cleaning ability. Long-lasting fragrance. Effective against the HIV-1 AIDS Virus. For use in hospitals. Container 1 quart, pack of 6 per case.
- •MOLD & MILDEW DISINFECTANT
- •Ready-to-Use
- •KILLS 99.9% OF HOUSEHOLD BACTERIA & VIRUSES
- •Cleans, disinfects and deodorizes surfaces by killing odor causing microorganisms
- •This is a proven one-step Disinfectant, Fungicide, Mildewstat, Virucide*, This product cleans, disinfects and deodorizes surfaces by killing odor causing microorganisms.
- •EPA Reg. No. 10324-85-9367 EPA Est. No. 9367-FL-1
- •DISINFECTION PERFORMANCE (in Institutions, Hospitals, Dental Offices, Nursing Homes, and Other Health Care Institutions and facilities, Households, Schools, and Other Non-Medical Facilities): This product kills the following bacteria in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus.
- •FUNGICIDAL PERFORMANCE: This product kills the following fungi in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Candida albicans, Trichophyton mentagrophytes.
- •VIRUCIDAL* PERFORMANCE: This product kills the following viruses in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Herpes Simplex Type 1 Virus, Herpes Simplex Type 2 Virus, Human Coronavirus
- •MILDEWSTATIC PERFORMANCE: This product controls the following fungi in 10 minutes in the presence of 5% soil on hard, non-porous surfaces: Aspergillus niger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8" PERFECT IT FOAM POLISH PAD (3M05707)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (790835)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- TENNANT Drain Cap Assembly (1008639)
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- RUST-OLEUM 32Oz Mold Control (25326CAL)
- STAR BRITE Remover-Mildew Stain 32Oz, #085632 (085632)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- Theochem Mold & Mildew Removers