Shop All Septic & Drain Cleaners
Theochem
LIQUA ZYME - 5 GL PAIL, Drain Maintainer
Mfr # 100346-99990-1P
Zoro # G910738533
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 5 gal
- Cleaner Container Type Pail
- Fragrance Fresh
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100346-99990-1P
- Zoro # G910738533
- UPC # 24598001638
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Details
Item - Drains and Maintainers | Drain Maintainer |
Cleaner Container Type | Pail |
Fragrance | Fresh |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
For Use On | Drains, grease traps |
Color | Blue |
Description
Multi-spore bacteria naturally react to create enzymes that keep drains and grease traps clear and free-flowing with regular use. Enzymes break-down grease, fat and protein build-up over time. May also be used as an all-purpose floor clean and odor counteractant. Ideal for foodservice professionals. Also highly effective in mold remediation and clean-up to destroy malodors. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- GUARDAIR Filter, Cartridge Filter, Steel, HEPA (N635H)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- WYPALL Dry Wipes Towels & Wipes, 870 Sheets, White (41600)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- THEOCHEM SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder (100105-99990-76)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- RID-X RID-X SEPTI-PACS 3CT (1920084249)
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle, PK12 (608000-12ESSN)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- TOUGH GUY Drain Maintainer, Bottle, 32 oz, Ready to Use, Floral Fragrance (2CYE8)
- Theochem Septic & Drain Cleaners