Shop All Septic & Drain Cleaners
Theochem
LIQUA ZYME - 12/1 QT CASE, Drain Maintainer, 12PK
Mfr # 100346-99990-1Q
Zoro # G810738565
product price: $85.19
/pk 12, $7.10/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 qt
- Cleaner Container Type Bottle
- Fragrance Fresh
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100346-99990-1Q
- Zoro # G810738565
- UPC # 24598001645
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Details
Item - Drains and Maintainers | Drain Maintainer |
Cleaner Container Type | Bottle |
Fragrance | Fresh |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
For Use On | Drains, grease traps |
Color | Blue |
Description
Multi-spore bacteria naturally react to create enzymes that keep drains and grease traps clear and free-flowing with regular use. Enzymes break-down grease, fat and protein build-up over time. May also be used as an all-purpose floor clean and odor counteractant. Ideal for foodservice professionals. Also highly effective in mold remediation and clean-up to destroy malodors. Container 1 quart, pack of 12 per case.
- •Bio-Enzymatic Drain Maintainer
- •Stable liquid suspension of cultured bacteria that digests solid and organic wastes while destroying offensive malodors and stains at their source. Unique formulation leaves a pleasant fragrance that lasts for hours.
- •Safe for all plumbing and septic systems.
- •Excellent for drain maintenance, grease traps, organic stain removal, hard surface cleaner, and as odor counteractant on hard surfaces and in carpet and most upholstery
- •Use in restaurants and bars, food processing facilities, athletic facilities, nursing homes and healthcare facilities, hospitality, multi-family, schools, automobiles and RVs, office buildings, dumpsters and more
- •Biodegradable.
- •Natural and organic.
- •Hypoallergenic.
- •SHAKE WELL BEFORE USING. GREASE TRAPS: For initial treatment, pour 1 quart into opening closest to trap. For regular maintenance, use 4 ounces daily. Larger traps and heavier build-up may require additional amounts. DRAIN LINES/DOWN PIPES: For initial treatment, add 8 ounces. For regular maintenance, use 2 ounces twice per week thereafter. SEPTIC TANKS: To aid bacterial digestion, pour 10 ounces per 25 cubic feet into toilet and flush. Use 8 ounces weekly to maintain. WASTE TREATMENT: When using a pump, set pump to use 3 ppm for first 7 days, 2 ppm next 7 days then 1 ppm daily for preventative maintenance
- •FLOORS & ODOR CONTROL: With trigger sprayer or mop and bucket, apply directly, apply directly on to surface to be treated and let air dry. Second application is recommended. Not for use as space or air spray. CARPET STAIN & ODOR REMOVAL: Always test for colorfastness prior to use. Spray soiled surface, let stand for 10 minutes, then blot with clean towel and brush pile. Follow by shampooing if necessary.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy-Duty Citrus Degreaser, 4 qt Liquid, Orange (ZPEZUCIT128)
- SC JOHNSON Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262 (697262)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- CLOROX Urine Remover for Stains and Odors Pull Top, 32 fl oz (1 quart) 6 PK (CLO31415CT)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- THEOCHEM SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder (100105-99990-76)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- ATHEA LABORATORIES Liquid Drain Opener, 1 qt., Bottle (253)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- HAIR CLOG BLASTER Whink ! Gel Clog Remover 32 oz (6217)
- ROEBIC K-47 1 Qt. Cesspool and Septic Tank Treatment (K47-Q-12)
- Theochem Septic & Drain Cleaners