Shop All Specialty Cleaners
Theochem
LIME SOLV - 4/1 GL CASE, Lime Solvent Remover, 4PK
Mfr # 100950-99990-7G
Zoro # G810738534
product price: $96.79
/pk 4, $24.20/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Bottle
- Fragrance Odorless
- Color Blue
- For Use On Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100950-99990-7G
- Zoro # G810738534
- UPC # 24598006824
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Lime Solvent Remover |
Container Type | Bottle |
Fragrance | Odorless |
Color | Blue |
For Use On | Hard Surfaces |
Weight | 42.06 |
Application | Food Service |
pH | 0 to 2 |
Cleaner Form | Liquid |
Effective to Remove | Limescale, mineral deposits |
Description
Designed for use in mechanical spray washing equipment, this product is safe for use on stainless steel, aluminum, ceramic and glass surfaces when used as directed. Quickly removes lime, scale, mineral deposits, and food film. Container 1 gal, pack of 4 per case.
- •Multi-Purpose Lime Solvent
- •Designed for use in mechanical spray washing equipment, this product is safe for use on stainless steel, aluminum, ceramic and glass surfaces when used as directed.
- •Quickly removes lime, scale, mineral deposits and food film.
- •DISH WASHING MACHINES: Fill wash tank with water, add one ounce per gallon of water. Let machine run for 30 minutes and allow it to remove lime deposits. Drain tank. Fill and drain to rinse. (Turn off automatic detergent dispenser while deliming).
- •STEAM CLEANERS: Dilute one part product with 4 to 6 parts of water according to scale accumulation. Circulate the solution until all scale is removed.
- •AIR CONDITIONER: Dilute one to 30. Operate until all scale is removed. After cleaning is completed, flush thoroughly with plenty of water. Can be used by immersion or by circulation, by using plastic, glass or wooden containers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner And Odor Eliminator, 18 oz, EA1 (PC-ENZO FOAM-1)
- HOWARD 1 Pt Mahogany Restor-A-Finish One-Step Refinisher (RF5016)
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- THEOCHEM SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder (101607-99990-76)
- THEOCHEM COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener (100933-99990-1P)
- QWIKPRODUCTS QwikDescaler+ Kit (QT7711)
- PROTOCHEM LABORATORIES Industrial Remover Of Sand Silt And Mud, 1 gal., PK4 (PC-72-1)
- CHEMIQUE KRC7 PROTECT Surface Guard 2PK (CHEMKRC7PROTECT2PK)
- AQUA CHEMPACS Safety Foam, Tom Shirley, 1 qt., PK12 (2-122)
- DE-SOLV-IT Desolvit Clnr 12 Oz (22608)
- Theochem Specialty Cleaners