Shop All Laundry Detergent
Theochem
Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue
Mfr # 100005-99990-53
Zoro # G110738524
product price: $686.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Plastic Drum
- Fragrance Odourless
- Color Greenish blue
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100005-99990-53
- Zoro # G110738524
- UPC # 24598041924
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 55 gal |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Plastic Drum |
Fragrance | Odourless |
Color | Greenish blue |
Ready to Use/Concentrated | Concentrated |
Effective to Remove | Heavy Soils |
For Use On | Fabrics |
Net Weight | 532.88 |
Application | Laundry Detergent |
Recommended Dilution | 3-5 oz per product load |
Description
Concentrated laundry detergent. Commercial, extra heavy-duty, all-fabric formula. Fragrance free. Container 55 gal Drum.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIK INTERNATIONAL PureBright, Clear Ammonia, 64oz Bottle, 8PK (19703575033)
- NILFISK D70/38 FE Reducer (7-22309)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- THEOCHEM Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White (109245-99990-32)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- THEOCHEM Laundry Detergent, 40 lb Pail, Powder, Citrus, White (100404-99990-74)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue (100023-99990-1P)
- GENUINE JOE Economical Powdered Laundry Detergent - Powder - 288 oz (GJO99741)
- Theochem Laundry Detergent