Shop All Laundry Detergent
Theochem
Laundry Detergent, 40 lb Pail, Powder, Citrus, White
Mfr # 100404-99990-74
Zoro # G310738591
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Color White
- Effective to Remove Medium Soils - Industrial
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100404-99990-74
- Zoro # G310738591
- UPC # 24598003021
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 40 lb |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Citrus |
Color | White |
Effective to Remove | Medium Soils - Industrial |
Ready to Use/Concentrated | Concentrated |
Recommended Dilution | 1- 4 cups per load |
For Use On | Fabrics |
Application | Laundry Detergent |
Net Weight | 43.2 |
Description
Complete, heavy duty low sudsing powdered laundry detergent. Designed for washing in hard water, eliminates the lime soap film and grey work prevalent in hard water areas. Provides excellent soil suspensions, penetrates deep-set soil stains and rinses easily, even in cold water. Contains special optical brighteners to produce sparkling whites in all classifications, including shirts, table linens, bar aprons, towels and bed linens. Not for high efficiencywashers. Effective on all color-fast fabrics. Container 40 lb pail.
- •Low Suds Laundry Detergent
- •This powdered laundry detergent is a complete, one-shot heavy duty detergent used for washing in hard water
- •It is built to eliminate the lime soap film and grey work prevalent in hard water areas, provides excellent soil suspensions, penetrates deep set soil stains, and rinses easily even in cool water.
- •Complete one-shot heavy duty detergent
- •ADVANTAGES: This detergent is a complete product, replacing separate addition of alkalies and detergents, simplifies washing formulas, saves time and labor involved in purchasing, handling, and storage of supplies. It contains special optical brighteners to produce sparkling whites in all classifications whether it is shirts, table linen, bar aprons, towels, bed linen, etc. It is gentle and effective on all color-fast fabrics as well. Its free flowing powders dissolve easily and will not break down even at high temperatures.
- •Designed for Laundries, Hospitals, Institutions & Commercial Use
- •Citrus Fragrance
- •LIGHT SOIL: Add 8 oz. per 100 lbs. of fabric washed.
- •MEDIUM SOIL: Add 1 lb. per 100 lbs. of fabric washed
- •HEAVY SOIL: Add 2 lbs. per 100 lbs. of fabric washed.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 32 OZ, 2PK (RMR8632OZ-2)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 16 1/2 in L Brush, Black, Polypropylene (53729)
- 3M Pre-Folded Contractors Plastic, PK12 (CP9)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White (109245-99990-32)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue (100023-99990-1P)
- THEOCHEM , Power Hd Detergent, Fresh, 45 Lbs, Pail (141PL)
- COASTWIDE RADIANCE POWDERED LAUNDRY DETERGENT, CITRUS VIOLET SCENT, 50 LB BOX (665223)
- Theochem Laundry Detergent